Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Raised
Mfr # 829
Zoro # G3757238
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Length 1/2 in
- Width 4.688 in
- Height 4.688 in
Product Information
- Brand Raco
- MFR # 829
- Zoro # G3757238
- UPC # 050169008294
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4.688 in |
Height | 4.688 in |
Raised Height | 0.50 in |
Each - Width | 4.688 in |
Size | 0.5 in x 4.688 in x 4.688 in |
Dimensions | 0.5 in x 4.688 in x 4.688 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Color | Gray |
Type | Fixture Cover |
Paintable/Stainable | No |
Cubic Capacity | 3.0 cu.in |
Fixture Lbs. | 50 lb. |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Features | Maximum support load for a static fixture is 50 lbs; Made from zinc, pre-coated, steel; Not designed for ceiling fan support; Angled mounting slots allows for installation of cover without removing the box screws |
Description
Fixture Cover,Sq,1/2 In. Raised,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D General Purpose Relay, 12V AC Coil Volts, 8 Pin, DPDT (8501KPR12V36)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- RACO Electrical Box Cover, Square, Flat, Blank (832)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Single Receptical (6289)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- Raco Electrical Box Covers