Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Flat, Blank
Mfr # 8752
Zoro # G410763882
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Flat, Blank
- Length 0.063 in
- Width 4.06 in
- Height 4.06 in
Product Information
- Brand Raco
- MFR # 8752
- Zoro # G410763882
- UPC # 50169007525
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 4.06 in |
Height | 4.06 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Flat, Blank |
Description
Square Cover 4 In Flat Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- RACO Electrical Box Cover, Square, KO Centered (8753)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- RACO Electrical Box Cover, Square, 4 Gang, Rectangular, Galvanized Steel, Blank (823)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- RACO Electrical Box Cover, Square, Flat, Blank (832)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- Raco Electrical Box Covers