Raco

Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch


product price: $3.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Box Type Square
  • Number of Gangs 2
  • Shape Square
  • Cover Type Duplex and Toggle Switch
  • Length 0.563 in
See all product information

Product Information

Dimensions

Length 0.563 in
Width 4.125 in
Depth 1/2 in
Height 4-1/8 in
Raised Height 1/2 in
Size 0.563 in x 4.125 in x 4.125 in
Dimensions 0.563 in x 4.125 in x 4.125 in

Description

Electrical Box Cover, Box Type Square, Cover Type Receptacle/Switch, Number of Gangs 2, Material Galvanized Zinc, Depth 1/2 in, Width 4 in, Length 4 in, For Use With Duplex Receptacle and Toggle Switch, Characteristics Duplex And Toggle Switch, Capacity 6.5 cu in, Raised Height 1/2 in, Design Crushed Corner, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.