Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, Brass, Single Receptical
Mfr # 6280
Zoro # G3754812
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Single Receptical
- Length 6-1/4 in
- Width 6-1/4 in
- Material Brass
Product Information
- Brand Raco
- MFR # 6280
- Zoro # G3754812
- UPC # 050169062807
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Height | 0.38 in |
Dimensions | 6.25 in x 6.25 in x 0.38 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Single Receptical |
Material | Brass |
Standards | UL 514A |
Color | Brass |
Application | For Carpet & Tile application |
Weight | 2 lb |
Industry Standard(s) | UL 514A |
Features | Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron flo; Flanges are designed to be installed to RACO adapter ring, catalog number 6244; Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws; Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install; Solid brass construction; Hardware and instructions included |
Certified Listed | UL Listed |
Paintable/Stainable | No |
Description
Floor Box Duplex Cover Kit,Round,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-1)
- ANACONDA SEALTITE HTUA FLEXIBLE 100FT 3/4IN CONDUIT (037422-0000)
- TELEMECANIQUE SENSORS Photoelectric Sensor 24V 100Ma +Options (XUVK0252S)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6288)
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptacle (6284)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- RACO Electrical Box Cover, Round, Flush Cover (6225)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- Raco Electrical Box Covers