Shop All Electrical Boxes
Raco
Electrical Box, 6 cu in, Ceiling Box, Steel, Round
Mfr # 297
Zoro # G7145094
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Ceiling Box
- Material Steel
- Length 1.368 in
- Width 5.340 in
Product Information
- Brand Raco
- MFR # 297
- Zoro # G7145094
- UPC # 050169002971
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 1.368 in |
Width | 5.340 in |
Depth | 1/2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Size | 1.368 in x 5.34 in x 4.5 in |
Dimensions | 1.368 in x 5.34 in x 4.5 in |
Each - Width | 5.340 in |
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Features | 4 in. round, only 1/2 in. deep; Ideal pan for remodeling - features old work bracket; Flange and bracket mounts to 1/2 or 5/8 in. drywall without stud; Breakable screw and low profile wing nut provide clearance for low profile fixture canopies; Four 1/2 in. knockouts; cULus Listed |
Knockouts | 1/2 in |
Type | Ceiling Pan |
Application | Shallow Old Work Pan design is ideal for mounting fixtures in existing walls or ceilings with obstructions that limit depth. |
Fixture Lbs. | 6 lb. |
Certified Listed | cULus Listed |
Cubic Capacity | 6.0 cu.in |
Standard | cULus Listed |
Description
Ceiling Rated Box 4 in. Round, 1/2 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KLLU2000X)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (404)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- CANTEX Electrical Box, 26 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ26CN-RG)
- Raco Electrical Boxes