Shop All Electrical Boxes
Raco
Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 259
Zoro # G3756118
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4.688 in
Product Information
- Brand Raco
- MFR # 259
- Zoro # G3756118
- UPC # 050169002599
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.688 in |
Depth | 2-1/8 in |
Height | 4.688 in |
Conduit Size | 1/2 to 3/4 in, 1-1/4 in |
Each - Width | 4.688 in |
Actual Depth | 2.188 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | No Bracket |
Features | Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; 42.0 cu. in. capacity; Made of pre-galvanized steel |
Knockouts | 1/2 in;1-1/4 in;1/2 - 3/4 in Combination (TKO) |
Type | Box |
Wiring System | Conduit |
Number of Gang(s) | 2-Gang |
Raised Ground | Yes |
Drawn or Welded | Welded |
Cubic Capacity | 42.0 cu.in |
Packaging Type | No Packaging |
Description
Box,2-1/8 D,1/2-3/4-1-1/4 Ko,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- UNITED SCIENTIFIC Enameled Copper Wire, 28-Gauge, 4-Ounce (WEC028)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (213)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- Raco Electrical Boxes