Shop All Electrical Boxes
Raco
Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 911-2
Zoro # G1369331
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 3-3/4 in
Product Information
- Brand Raco
- MFR # 911-2
- Zoro # G1369331
- UPC # 050169091128
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 3-3/4 in |
Depth | 3-1/2 in |
Height | 3-3/4 in |
Conduit Size | 1/2 in, 3/4 in |
Description
Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 40.5 cu in, Material Galvanized Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 10, Clamp Type -, Number of 3/4 In. Back Knockouts 4, Number of 3/4 In. Side Knockouts 10, Nominal Depth 3 1/2 in, Nominal Length 3 3/4 in, Nominal Width 3 3/4 in, Color Red, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- RACO Electrical Box, 31.8 cu in, Masonry Box, 2 Gang, Steel, Rectangular (691)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- Raco Electrical Boxes