Shop All Conduit Fittings
Raco
Elbow Rigid 90Short 3/4" Mall Iron
Mfr # 1802
Zoro # G4283198
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 1 3/8 in
Product Information
- Brand Raco
- MFR # 1802
- Zoro # G4283198
- UPC # 050169018026
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 1/2 in |
Length | 1.406 in |
Trade Size | 1/2 in |
Height (In.) | 1.063 in |
Width | 1.063 in |
Thread Size | 1/2"-14 |
Overall Width | 1 5/32 in |
Overall Height | 1 1/16 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 1.063 in |
Dimensions | 1.406 in x 1.063 in x 1.063 in |
Description
Compression Connector for RMC/IMC Conduit, Iron; Steel, Trade Size 1/2 in, Overall Length 1 3/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 1 1/16 in, Overall Width 1 5/32 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- MONOPRICE Gang 1 Low Voltage Mounting Bracket (7013)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Locknut, 6 ", Steel (1024)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- Raco Conduit Fittings