Shop All Conduit Fittings
Raco
Couplng Comb Emt, Flex, 3/4 Die Cast Zinc
Mfr # 1853
Zoro # G3753071
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Features Rugged metallic construction insures mechanical protection; Couplings are pre-assembled with tri-head screws
- Standards UL Listed,CSA Certified
- Material Die Cast Zinc
- Length 2 in
Product Information
- Brand Raco
- MFR # 1853
- Zoro # G3753071
- UPC # 050169018538
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Width | 1.200 in |
Height (In.) | 1.3 in |
Trade Size | 3/4 in |
Height | 1.3 in |
Dimensions | 2 in x 1.2 in x 1.3 in |
Details
Item | Coupling |
Features | Rugged metallic construction insures mechanical protection; Couplings are pre-assembled with tri-head screws |
Standards | UL Listed,CSA Certified |
Material | Die Cast Zinc |
Certified Listed | UL ListedCSA Certified |
Description
Coupling, Conduit Fitting Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- RACO Insulated Connector, 3 In., 90 Deg (3552)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Set Screw Coupling, Steel (2152)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- Raco Conduit Fittings