Shop All Conduit Fittings
Raco
Cordgrip Conn, 1-1/2", 10.00-10.25, Steel
Mfr # 3706-1
Zoro # G3755829
product price: $37.19
/ea
Sold in multiples of 10 for $371.90
$371.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2.172 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available
Product Information
- Brand Raco
- MFR # 3706-1
- Zoro # G3755829
- UPC # 050169370612
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.172 in |
Length | 2.172 in |
Width | 2.406 in |
Height (In.) | 2.406 in |
Cord Dia. Range | 1 to 1-1/4 in |
Trade Size | 1-1/2 in |
Dimensions | 2.172 in x 2.406 in x 2.406 in |
Height | 2.406 in |
Form Size | 6 in |
Description
Cordgrip Conn,1-1/2 In.,10.00-10.25,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, S1PT4X4FIT, Mfr. No. S1PTAVFIT, S1PTFIT, Aluminum (S1SPFFBRS)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- Raco Conduit Fittings