Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 3-1/4" L, Iron
Mfr # 3795-3
Zoro # G5490165
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.45 in to 0.56 in
- Material Iron
- Color Silver
Product Information
- Brand Raco
- MFR # 3795-3
- Zoro # G5490165
- UPC # 050169983324
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.45 in to 0.56 in |
Length - Box to End of Connector | 1 7/16 in |
Length | 3-1/4" |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Each - Width | 1.440 in |
Trade Size | 0.75 in |
Dimensions | 3.25 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Width | 1.440 in |
Size | 3.25 in x 1.44 in x 1.44 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.45 in to 0.56 in, Box Connection 3/4 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- Raco Cord Grips