Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 1-21/32"L, Aluminum
Mfr # 4802-5
Zoro # G5490278
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.50 in to 0.63 in
- Box Connection 1/2 in MNPT
Product Information
- Brand Raco
- MFR # 4802-5
- Zoro # G5490278
- UPC # 050169480250
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 1/4 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 1-21/32" |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Width | 1.130 in |
Dimensions | 1.65 in x 1.13 in x 1.13 in |
Trade Size | 1/2 in |
Size | 1.65 in x 1.13 in x 1.13 in |
Each - Width | 1.130 in |
Height | 1.13 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- Raco Strain Relief Connector