Shop All Strain Relief Connector
Raco
Cord Connector, Black, 2-1/32" L, Straight
Mfr # 4702-4
Zoro # G5490296
original price:
$15.27
23% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.25 in to 0.38 in
- Color Black
Product Information
- Brand Raco
- MFR # 4702-4
- Zoro # G5490296
- UPC # 050169470244
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 1/2 in |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-1/32" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Form Size | F1 |
Trade Size | 1/2 in |
Each - Width | 1.250 in |
Height | 1.25 in |
Width | 1.250 in |
Size | 2.031 in x 1.25 in x 1.25 in |
Dimensions | 2.031 in x 1.25 in x 1.25 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- SUPERIOR ELECTRIC Std Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R (YGF047F)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- Raco Cord Grips