Shop All Strain Relief Connector
Raco
Cord Connector, 1-31/64" L, 3/4" Conduit
Mfr # 3703-2
Zoro # G5490269
original price:
$14.32
26% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Material Steel
- Box Connection 3/4 in MNPT
Product Information
- Brand Raco
- MFR # 3703-2
- Zoro # G5490269
- UPC # 050169370322
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 15/16 in |
Length | 1-31/64" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F3 |
Height | 1.406 in |
Size | 1.484 in x 1.406 in x 1.406 in |
Each - Width | 1.406 in |
Dimensions | 1.484 in x 1.406 in x 1.406 in |
Width | 1.406 in |
Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SHARPE MANUFACTURING FX1000 1.0MM (SH289200)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- Raco Cord Grips