Shop All Conduit Fittings
Raco
Connector, Flex Conduit, Tite Bite, 1 In
Mfr # 2104
Zoro # G3008923
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Gray
- Overall Length 1 11/16 in
Product Information
- Brand Raco
- MFR # 2104
- Zoro # G3008923
- UPC # 050169021040
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 11/16 in |
Trade Size - Metallic Building Cable Connector | 1 in |
Knockout Size | 1" |
NPT Size | 1" |
Length | 1.688 in |
Height (In.) | 2.391 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Width | 1.720 in |
Overall Width | 1 23/32 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 2 13/32 in |
Dimensions | 1.688 in x 1.72 in x 2.391 in |
Height | 2.391 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1 in MNPT, Trade Size 1 in, Iron, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 in, Connection Type Squeeze, For Maximum Cable OD 1.41 in, For Minimum Cable OD 1.38 in, Overall Height 2 13/32 in, Overall Length 1 11/16 in, Overall Width 1 23/32 in, Corrosion Resistant, Thread Size 1 In.-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (5000 Pack), 5000PK (SMP16A-M0)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Cast Uninsulated Compression, Metallic (2842)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- Raco Conduit Fittings