Shop All Conduit Fittings
Raco
Connector, Flex Ac/Mc, 1-1/4 In Mall Iron
Mfr # 2105
Zoro # G3753613
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 1.8 in
- Connection Squeeze
- Features All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Product Information
- Brand Raco
- MFR # 2105
- Zoro # G3753613
- UPC # 050169021057
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.8 in |
Length | 1.8 in |
Trade Size | 1-1/4 in |
Width | 1.950 in |
Height (In.) | 2.563 in |
Height | 2.563 in |
Dimensions | 1.8 in x 1.95 in x 2.563 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Item | Connector,Flex Ac/Mc,1-1/4 In Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Connector Type | Straight |
Standards | cULus Listed |
Material | Malleable Iron |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Description
Connector,Flex Ac/Mc,1-1/4 In Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- RACO Connector, Emt Compr, Insul, 3-1/2", Steel (2964)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- Raco Conduit Fittings