Shop All Raceway Fittings
Raco
CONN LIQ TGHT STRGHT1/2""
Mfr # 4722-8
Zoro # G2922988
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 1.3 in
- Width 1.300 in
- Features Nylon construction provides superior corrison resistance; Packaged in polybag; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknut
- Connector Type SWIVEL-LOK
Product Information
- Brand Raco
- MFR # 4722-8
- Zoro # G2922988
- UPC # 50169472286
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.3 in |
Width | 1.300 in |
Length | 2.14 in |
Size | 2.14 in x 1.3 in x 1.3 in |
Each - Width | 1.300 in |
Trade Size | 1/2 in |
Dimensions | 2.14 in x 1.3 in x 1.3 in |
Details
Material | Nylon |
Features | Nylon construction provides superior corrison resistance; Packaged in polybag; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknut |
Connector Type | SWIVEL-LOK |
Conduit Type | Liquidtight |
Standard | UL 514B |
Industry Standard(s) | UL 514B |
Nema Rating | NEMA 4X, 12 and 13 |
Certified Listed | UL Listed;CSA Certified |
Configuration | Straight |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Description
Use Type B conduit and fittings whenever flexibility is required for installation operation or maintenance. Used in either dry or wet locations. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 300A, 250V AC, Non-Indicating (NON-300)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BG)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- RACO Conn Liq Tght Strght 3/4 (4723-8)
- PLUGIT Corduct Overfloor Cord Protector; Black (PL563595)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- Raco Raceways