Shop All Raceway Fittings
Raco
Conn Liq Tght Strght 3/4
Mfr # 4723-8
Zoro # G2920492
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Nylon construction provides superior corrison resistance; Packaged in polybag; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknut; NEMA Type 4X, 12, and 13
- Length 2.22 in
- Width 1.530 in
- Height 1.53 in
Product Information
- Brand Raco
- MFR # 4723-8
- Zoro # G2920492
- UPC # 50169472385
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2.22 in |
Width | 1.530 in |
Height | 1.53 in |
Size | 2.22 in x 1.53 in x 1.53 in |
Each - Width | 1.530 in |
Trade Size | 3/4 in |
Dimensions | 2.22 in x 1.53 in x 1.53 in |
Details
Material | Nylon |
Features | Nylon construction provides superior corrison resistance; Packaged in polybag; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknut; NEMA Type 4X, 12, and 13 |
Connector Type | SWIVEL-LOK |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Nema Rating | NEMA 4X, 12 and 13 |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Conduit Type | Liquidtight |
Configuration | Straight |
Fitting Type | Connectors |
Certified Listed | UL Listed;CSA Certified |
Description
Use Type B conduit and fittings whenever flexibility is required for installation operation or maintenance. Used in either dry or wet locations. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- FUNCTIONAL DEVICES-RIB Tr100Va001 Transformer (TR100VA001)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- RACO CONN LIQ TGHT STRGHT1/2"" (4722-8)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- Raco Raceway Fittings