Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron
Mfr # 2202
Zoro # G3753762
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 2.234 in
- Connection Squeeze
- Insulated No
Product Information
- Brand Raco
- MFR # 2202
- Zoro # G3753762
- UPC # 050169022023
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.234 in |
Length | 2.234 in |
Trade Size | 1/2 in |
Height (In.) | 1.54 in |
Width | 1.797 in |
Dimensions | 2.234 in x 1.797 in x 1.54 in |
Height | 1.54 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Connector |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Application | Commercial Fittings |
Connector Type | 90 Degrees |
Insulation Type | Uninsulated |
Material | Malleable Iron |
Standards | cULus Listed |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- OATEY ABS Roof Drain 3", w/Cast Dom Dam (88043)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Set Screw Connector, For EMT Conduit (2604)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- Raco Conduit Fittings