Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, T Style, 1" Hub Sz
Mfr # T100
Zoro # G5491757
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Product Information
- Brand Raco
- MFR # T100
- Zoro # G5491757
- UPC # 050169817025
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 2 11/16 in |
Thread Size | 1 in |
Overall Height | 1 7/8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 6 7/16 in |
Length | 6.457 in |
Width | 2.681 in |
Height | 1.89 in |
Each - Width | 2.681 in |
Dimensions | 6.457 in x 2.681 in x 1.89 in |
Description
Conduit Outlet Body, Overall Width 2 11/16 in, Overall Height 1 7/8 in, Overall Length 6 7/16 in, Weight 0.453 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style T, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Number of Pieces 5, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- BURNDY Copper Braid, 12 In (BD12N)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- Raco Conduit Bodies & Covers