Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, T Style, 1-1/4" Hub
Mfr # T125
Zoro # G5491678
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Product Information
- Brand Raco
- MFR # T125
- Zoro # G5491678
- UPC # 050169817032
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Width | 3 1/2 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 2 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Length | 8 3/8 in |
Length | 8.346 in |
Height | 2.5 in |
Width | 3.520 in |
Each - Width | 3.520 in |
Dimensions | 8.346 in x 3.52 in x 2.5 in |
Description
Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 2 1/2 in, Overall Length 8 3/8 in, Weight 0.919 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style T, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Number of Pieces 2, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- IFM Wireable M12 connector (E18164)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-135)
- RACO Conduit Body Alumi 1 in.D (RLB100)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- Raco Conduit Bodies & Covers