Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LR Style, 3/4" Hub Sz
Mfr # LR075
Zoro # G5491818
original price:
$13.17
48% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Product Information
- Brand Raco
- MFR # LR075
- Zoro # G5491818
- UPC # 050169816912
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 2 5/16 in |
Overall Height | 1 5/8 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 5 1/16 in |
Length | 5.083 in |
Height | 1.626 in |
Width | 2.303 in |
Dimensions | 5.083 in x 2.303 in x 1.626 in |
Each - Width | 2.303 in |
Description
Conduit Outlet Body, Overall Width 2 5/16 in, Overall Height 1 5/8 in, Overall Length 5 1/16 in, Weight 0.275 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7.3 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- RACO Conduit Outlet Body, LL Style, 1-1/2" Hub (LL150)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- Raco Conduit Bodies & Covers