Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LL Style, 1/2" Hub Sz
Mfr # LL050
Zoro # G5491809
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Product Information
- Brand Raco
- MFR # LL050
- Zoro # G5491809
- UPC # 050169816806
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 3/8 in |
Trade Size | 1/2 in |
Overall Length | 4 5/16 in |
Height | 1.358 in |
Width | 2.028 in |
Length | 4.311 in |
Each - Width | 2.028 in |
Dimensions | 4.311 in x 2.028 in x 1.358 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 1 3/8 in, Overall Length 4 5/16 in, Weight 0.204 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape LL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- SQUARE D Molded Case Circuit Breaker, BDA Series 35A, 3 Pole, 347/600V AC, B Curve (BDA36035)
- SQUARE D Surge Protection Device, 3 Phase, 480V AC Delta, 1 Poles, 3 Wires + Ground (TVS5HWA10X)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Conduit Body Alumi 1/2 in.D (RLT050)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Conduit Outlet Body, 10.0 cu. in Cap. (UCB075)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- Raco Conduit Bodies & Covers