Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LB Style, 1/2" Hub Sz
Mfr # LB050
Zoro # G5491897
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Product Information
- Brand Raco
- MFR # LB050
- Zoro # G5491897
- UPC # 050169816707
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Length | 4 5/16 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 2 1/16 in |
Height | 2.087 in |
Length | 4.311 in |
Width | 1.339 in |
Dimensions | 4.311 in x 1.339 in x 2.087 in |
Each - Width | 1.339 in |
Description
Conduit Outlet Body, Overall Width 1 5/16 in, Overall Height 2 1/16 in, Overall Length 4 5/16 in, Weight 0.199 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- RACO Conduit Body Alumi 1 in.D (RLB100)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- Raco Conduit Bodies & Covers