Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, C Style, 3/4" Hub Sz
Mfr # RC075
Zoro # G5491781
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Product Information
- Brand Raco
- MFR # RC075
- Zoro # G5491781
- UPC # 050169816615
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 5/8 in |
Overall Length | 5 1/2 in |
Overall Width | 1 9/16 in |
Trade Size | 3/4 in |
Length | 5.512 in |
Height | 1.626 in |
Width | 1.563 in |
Each - Width | 1.563 in |
Dimensions | 5.512 in x 1.563 in x 1.626 in |
Description
Conduit Outlet Body, Overall Width 1 9/16 in, Overall Height 1 5/8 in, Overall Length 5 1/2 in, Weight 0.266 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7.3 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- RACO Conduit Outlet Body, LL Style, 1/2" Hub Sz (LL050)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- RACO Conduit Outlet Body, 10.0 cu. in Cap. (UCB075)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- Raco Conduit Bodies & Covers