Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, C Style, 1-1/2" Hub
Mfr # RC150
Zoro # G5491608
original price:
$27.97
14% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Product Information
- Brand Raco
- MFR # RC150
- Zoro # G5491608
- UPC # 050169816646
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Width | 2 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 8 3/8 in |
Length | 8.346 in |
Height | 2.5 in |
Width | 2.508 in |
Each - Width | 2.508 in |
Dimensions | 8.346 in x 2.508 in x 2.5 in |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Overall Length 8 3/8 in, Weight 0.819 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- Raco Conduit Bodies & Covers