Shop All Conduit Fittings
Raco
Conduit Handy Ell 3/4In.
Mfr # 2653
Zoro # G3629906
product price: $8.95
/ea
Sold in multiples of 5 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC
- Conduit Fitting Type Couplings
- Color Silver
- Overall Length 1 1/4 in
- Finish Plain
Product Information
- Brand Raco
- MFR # 2653
- Zoro # G3629906
- UPC # 50169026533
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Length | 1.25 in |
Width | 1-1/2 in |
Height (In.) | 2-1/2 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.75 in |
Overall Width | 1 1/2 in |
Overall Height | 2 1/2 in |
Outside Diameter | 1.23 in |
Height | 2.5 in |
Dimensions | 1.25 in x 1.5 in x 2.5 in |
Description
Pull Elbow, Zinc, Trade Size 3/4 in, Overall Length 1 1/4 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, UL 514B, For Use With RMC, For Conduit Type IMC, Overall Height 2 1/2 in, Overall Width 1 1/2 in, Weight 0.3 lb, Color Silver, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- GE Ground Bar Kit (TGK12CP)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- Raco Conduit Fittings