Shop All Conduit Fittings
Raco
Conduit Handy Ell 1/2In. Trade Size Fema
Mfr # 2652
Zoro # G3629915
product price: $7.25
/ea
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC
- Conduit Fitting Type Couplings
- Color Silver
- Overall Length 1 in
- Finish Plain
Product Information
- Brand Raco
- MFR # 2652
- Zoro # G3629915
- UPC # 50169026526
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Conduit Outlet Body Hub Size | 1/2 in |
Length | 1 in |
Trade Size | 1/2 in |
Height (In.) | 1-3/4 in |
Thread Size | 1/2"-14 |
Width | 1-3/4 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Dimensions | 1 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Description
Pull Elbow, Zinc, Trade Size 1/2 in, Overall Length 1 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, UL 514B, For Use With RMC, For Conduit Type IMC, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.26 lb, Color Silver, Compatible Conduit Trade Size 1/2 in, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (2348D)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (11582405)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- Raco Conduit Fittings