Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 1/2" Hub Sz., Aluminum
Mfr # CSC050
Zoro # G5493516
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in
- Hazardous Location No
- Design Screw In
- Material Aluminum
- Includes Screws
Product Information
- Brand Raco
- MFR # CSC050
- Zoro # G5493516
- UPC # 092326213806
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Overall Width | 1 3/8 in |
Overall Height | 3/16 in |
Overall Length | 3 15/16 in |
Width | 1.340 in |
Length | 3.9 in |
Height | 0.18 in |
Dimensions | 3.9 in x 1.34 in x 0.18 in |
Each - Width | 1.340 in |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Overall Height 3/16 in, Overall Length 3 15/16 in, Overall Width 1 3/8 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- Raco Conduit Bodies & Covers