Shop All Conduit Fittings
Raco
Compression Coupling, 2-25/32" L, Steel
Mfr # 2926RT
Zoro # G5492125
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Blue, Gray
- Overall Length 2 25/32 in
Product Information
- Brand Raco
- MFR # 2926RT
- Zoro # G5492125
- UPC # 050169292693
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 25/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.85 in |
Trade Size | 1 1/2 in |
Width | 2.140 in |
Height (In.) | 2.31 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/8 in |
Overall Height | 2 9/32 in |
Outside Diameter | 2.31 in |
Inside Diameter | 1.74 in |
Dimensions | 2.85 in x 2.14 in x 2.31 in |
Height | 2.31 in |
Description
Compression Conduit Coupling, Steel, Trade Size 1 1/2 in, Overall Length 2 25/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 9/32 in, Overall Width 2 1/8 in, Weight 0.51 lb, Color Blue, Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 1.74 in, Outside Diameter 2.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 100A, 600V AC, Non-Indicating (A60X100-4)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Locknut, 3", Steel, Non Ul (1199)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- HALEX 26571 Flex Conctr Mc Snapin3/8 (26571)
- Raco Conduit Fittings