Shop All Conduit Fittings
Raco
Compression Coupling, 2-11/32" L, 1-1/2"
Mfr # 2826
Zoro # G5492518
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 11/32 in
Product Information
- Brand Raco
- MFR # 2826
- Zoro # G5492518
- UPC # 050169028261
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 11/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.344 in |
Height (In.) | 2 in |
Trade Size | 1 1/2 in |
Width | 2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 in |
Height | 2 in |
Dimensions | 2.344 in x 2 in x 2 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 1 1/2 in, Overall Length 2 11/32 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 in, Overall Width 2 in, Weight 0.67 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- SIEMENS IEC ControlRelay, 4NO/4NC, 120VAC, 10Aand6A (3RH22441AK60)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Set Screw Coupling, Steel (2152)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- RACO Combination Coupling, 3/4" Conduit (1943)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 10 each (3403-8)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- Raco Conduit Fittings