Shop All Conduit Fittings
Raco
Compression Coupling, 1-57/64" L, Zinc
Mfr # 2824
Zoro # G5492825
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 7/8 in
Product Information
- Brand Raco
- MFR # 2824
- Zoro # G5492825
- UPC # 050169028247
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 1 in |
Length | 1.869 in |
Height (In.) | 1.406 in |
Width | 1.406 in |
Trade Size | 1 in |
Overall Width | 1 3/8 in |
Overall Height | 1 3/8 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 1.869 in x 1.406 in x 1.406 in |
Height | 1.406 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 1 in, Overall Length 1 7/8 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.27 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Locknut, 6", Steel, Non Ul (1220)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO BUSHING 3" MALL IRON (1112)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- Raco Conduit Fittings