Shop All Conduit Fittings
Raco
Compression Coupling, 1-1/2" Conduit
Mfr # 1826
Zoro # G5492046
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 1/8 in
Product Information
- Brand Raco
- MFR # 1826
- Zoro # G5492046
- UPC # 050169018262
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.125 in |
Width | 2.266 in |
Height (In.) | 2.266 in |
Trade Size | 1 1/2 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Dimensions | 2.125 in x 2.266 in x 2.266 in |
Height | 2.266 in |
Description
Compression Coupling, Steel, Trade Size 1 1/2 in, Overall Length 2 1/8 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Type UNS, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 1/4 in, Overall Width 2 1/4 in, Weight 0.96 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 3A, 600V AC, Non-Indicating (JTD003)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-100)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- Raco Conduit Fittings