Shop All Conduit Fittings
Raco
Compression Connector, 2-1/8" L, Steel
Mfr # 2915
Zoro # G5492168
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 1/8 in
Product Information
- Brand Raco
- MFR # 2915
- Zoro # G5492168
- UPC # 050169029152
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.1 in |
Height (In.) | 2.04 in |
Width | 2.040 in |
Trade Size | 1 1/4 in |
Overall Height | 2 1/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 1/32 in |
Dimensions | 2.1 in x 2.04 in x 2.04 in |
Height | 2.04 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 1/8 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/32 in, Overall Width 2 1/32 in, Weight 0.4 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- GARDNER BENDER Toggle Switch, SPST, Off/On, 3/4 hp @ 125 to 250V AC (GSW-19)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- Raco Conduit Fittings