Shop All Conduit Fittings
Raco
Compression Connector, 1/2" Conduit Size
Mfr # 2802
Zoro # G5767058
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 11/32 in
Product Information
- Brand Raco
- MFR # 2802
- Zoro # G5767058
- UPC # 050169028025
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.344 in |
Height (In.) | 0.906 in |
Width | 0.906 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Dimensions | 1.344 in x 0.906 in x 0.906 in |
Height | 0.906 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1/2 in, Overall Length 1 11/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 7/8 in, Overall Width 7/8 in, Weight 0.08 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- TELEMECANIQUE SENSORS Cle Large Courte (XCSZ15)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- Raco Conduit Fittings