Shop All Conduit Fittings
Raco
Compr Connector, Rgd/Imc, 1", Insul, Stl
Mfr # 3804RAC
Zoro # G3757052
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 2 1/8 in
Product Information
- Brand Raco
- MFR # 3804RAC
- Zoro # G3757052
- UPC # 050169538043
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 in |
Length | 2.125 in |
Height (In.) | 1.609 in |
Trade Size | 1 in |
Width | 1.609 in |
Overall Height | 1 19/32 in |
Overall Width | 1 19/32 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.609 in |
Dimensions | 2.125 in x 1.609 in x 1.609 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 1 in, Overall Length 2 1/8 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 1 19/32 in, Overall Width 1 19/32 in, Weight 0.3 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER16)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- Raco Conduit Fittings