Shop All Conduit Fittings
Raco
Combination Coupling, 1" Conduit
Mfr # 1434
Zoro # G5491906
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 3/16 in
Product Information
- Brand Raco
- MFR # 1434
- Zoro # G5491906
- UPC # 050169014349
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/16 in |
Conduit Trade Size | 1 in |
Length | 3.188 in |
Trade Size | 1 in |
Height (In.) | 1.328 in |
Width | 1.328 in |
Overall Width | 1 5/16 in |
Overall Height | 1 5/16 in |
Compatible Conduit Trade Size | 1 in |
Inside Diameter | 1.17 in |
Outside Diameter | 1.32 in |
Dimensions | 3.188 in x 1.328 in x 1.328 in |
Height | 1.328 in |
Description
Combination Conduit Coupling, Steel, Trade Size 1 in, Overall Length 3 3/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With IMC, RMC, Unthreaded EMT, For Conduit Type EMT, IMC, RMC, Overall Height 1 5/16 in, Overall Width 1 5/16 in, Weight 0.35 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 1.17 in, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FNM-2/10)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- Raco Conduit Fittings