Shop All Conduit Clamps & Hangers
Raco
Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron
Mfr # 1343
Zoro # G3752907
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- For Use With Cables, Conduits, Pipes
- Finish Unfinished
Product Information
- Brand Raco
- MFR # 1343
- Zoro # G3752907
- UPC # 050169013434
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.172" |
Length | 2.538" |
Height | 29/64" |
Overall Length | 2 17/32 in |
Length (Straight Wireway) | 2.538 in |
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 3/16 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in, 1 in |
Overall Height | 15/32 in |
Dimensions | 2.538 in x 1.172 in x 0.453 in |
EMT Size | 1 in |
Trade size | Rigid/IMC 3/4 in, EMT 1 in |
Each - Width | 1.172 in |
Rigid/IMC Size | 0.75 in |
Description
Back Spacer, Wire Range 0.75 in to 1 in, Compatible Pipe Size 3/4 in, Iron, Finish Electroplated, Gray, Overall Length 2 17/32 in, Overall Width 1 3/16 in, Overall Height 15/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, 1 in, Elongated Bolt Holes, For Use With Cable, Conduit, Pipe, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- Raco Conduit Clamps & Hangers