Shop All Conduit Clamps & Hangers
Raco
Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron
Mfr # 1344
Zoro # G3753263
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1"
- For Use With Cables, Conduits, Pipes
- Width 1.2656"
Product Information
- Brand Raco
- MFR # 1344
- Zoro # G3753263
- UPC # 050169013441
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.2656" |
Length | 3.016" |
Height | 17/32" |
Overall Length | 3 1/32 in |
Length (Straight Wireway) | 3.016 in |
Overall Width | 1 9/32 in |
Compatible Pipe Size | 1 in |
Overall Height | 17/32 in |
Compatible Conduit Trade Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in, 1 1/4 in |
Each - Width | 1.266 in |
Trade size | Rigid/IMC 1 in, EMT 1-1/4 in |
EMT Size | 1.25 in |
Rigid/IMC Size | 1 in |
Dimensions | 3.016 in x 1.266 in x 0.531 in |
Description
Back Spacer, Wire Range 1 in to 1.25 in, Compatible Pipe Size 1 in, Iron, Finish Electroplated, Gray, Overall Length 3 1/32 in, Overall Width 1 9/32 in, Overall Height 17/32 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, 1 1/4 in, Elongated Bolt Holes, For Use With Conduit, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, Kit Accessory, 18-8 Stainless Steel (CMFKSS)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR031US0500Z)
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- RACO Parallel Clamp, Size 1" (2324PC)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- Raco Conduit Clamps & Hangers