Shop All Conduit Fittings
Raco
Cast Uninsulated Compression, Metallic
Mfr # 2842
Zoro # G6109765
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 3/4 in
Product Information
- Brand Raco
- MFR # 2842
- Zoro # G6109765
- UPC # 050169028421
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/4 in |
Conduit Trade Size | 3 in |
Length | 2.766 in |
Thread Size | 3"-8 |
Width | 3.813 in |
Trade Size | 3 in |
Height (In.) | 3.813 in |
Overall Height | 3 13/16 in |
Overall Width | 3 13/16 in |
Compatible Conduit Trade Size | 3 in |
Dimensions | 2.766 in x 3.813 in x 3.813 in |
Height | 3.813 in |
Description
Compression Conduit Connector, Zinc, Trade Size 3 in, Overall Length 2 3/4 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 3 In.-8, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 13/16 in, Overall Width 3 13/16 in, Weight 1.31 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 5A, 250V AC (OT5)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D37)
- ABB OS30FACC12, SWITCH FUSE (OS30FACC12)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- RACO Insulated Connector, 3 In., Straight (3522)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- Raco Conduit Fittings