Shop All Electrical Box Hardware
Raco
Cable Protection Plate, Plate Accessory, Partition
Mfr # 2712
Zoro # G3754167
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plate
- Length 0.375 in
- Width 1-1/2 in
- Box Type Partition
- Sub-Category Panel and Panel Accessories
Product Information
- Brand Raco
- MFR # 2712
- Zoro # G3754167
- UPC # 050169027127
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.375 in |
Width | 1-1/2 in |
Height | 2.625" |
Size | 0.375 in x 1.5 in x 2.625 in |
Dimensions | 0.375 in x 1.5 in x 2.625 in |
Each - Width | 1.500 in |
Details
Item | Cable Protection Plate |
Accessory Type | Plate |
Box Type | Partition |
Sub-Category | Panel and Panel Accessories |
Conduit Type | Cable Protector Plates |
Product Type | Steel Box Support Products & Accessories |
Collection Name | PUZZLE-PLATE® |
Features | Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection |
Description
Cable Protector Plate,2-3/4 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ10541H29)
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8355)
- RACO Electrical Box, Pan Accessory, Steel, Ceiling Box (287)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- RACO Spanner Bar, Steel, Enclosure (SP2RAC)
- BISSELL HOMECARE 665 Single Gang Extension Ring (HO425187)
- Raco Electrical Box Hardware