Shop All Conduit Fittings
Raco
Bushing, 23/32" L, 2" Conduit
Mfr # 1108
Zoro # G5492028
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 2 23/32 in
Product Information
- Brand Raco
- MFR # 1108
- Zoro # G5492028
- UPC # 050169011089
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 23/32 in |
Conduit Trade Size | 2 in |
Length | 0.719 in |
Height (In.) | 2.719 in |
Width | 2.719 in |
Trade Size | 2 in |
Overall Width | 2 23/32 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 23/32 in |
Inside Diameter | 2.04 in |
Outside Diameter | 2.71 in |
Height | 2.719 in |
Dimensions | 0.719 in x 2.719 in x 2.719 in |
Description
Bushing, Iron, Trade Size 2 in, Overall Length 2 23/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 23/32 in, Overall Width 2 23/32 in, Weight 0.35 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Clamp, Inside Diameter 2.04 in, Outside Diameter 2.71 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-WM2016AWW)
- LEDEX Solenoid (C8-520-M-36)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- Raco Conduit Fittings