Shop All Conduit Fittings
Raco
Bonding Locknut, 29/64" L, 2-1/2" Conduit
Mfr # 1250
Zoro # G6124819
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 1/2 in
Product Information
- Brand Raco
- MFR # 1250
- Zoro # G6124819
- UPC # 050169012505
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 2 1/2 in |
Length | 0.45 in |
Thread Size | 2 1/2" |
Trade Size | 2 1/2 in |
Width | 3.310 in |
Height (In.) | 3.52 in |
Overall Height | 7/16 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 3 9/32 in |
Height | 3.52 in |
Dimensions | 0.45 in x 3.31 in x 3.52 in |
Description
Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 2 1/2 in, Overall Length 3 1/2 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 7/16 in, Overall Width 3 9/32 in, Weight 0.2 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Insulated Connector, 3 In., Straight (3522)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- RACO Connector, Flex Ac/Mc, 2", Die Cast Znc (2198)
- GARDNER BENDER Insulator Duct Seal 1Lb (DS-110N)
- Raco Conduit Fittings