Shop All Conduit Fittings
Raco
Bonding Locknut, 15/64" L, 1-1/4" Conduit
Mfr # 1245
Zoro # G5492055
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 5/16 in
Product Information
- Brand Raco
- MFR # 1245
- Zoro # G5492055
- UPC # 050169012451
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 0.23 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Height (In.) | 2.3 in |
Width | 1.950 in |
Overall Height | 7/32 in |
Overall Width | 1 15/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 0.23 in x 1.95 in x 2.3 in |
Height | 2.3 in |
Description
Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 1 1/4 in, Overall Length 2 5/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 7/32 in, Overall Width 1 15/16 in, Weight 0.1 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Closure Cap (PC520)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C8)
- ICOM Cable, Cloning, 6 in. L (OPC592)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 10A, 250V AC, 1kA at 125V AC, 5 PK (AGX-10)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- Raco Conduit Fittings