Shop All Conduit Fittings
Raco
Bonding Locknut, 15/64" L, 1-1/2" Conduit
Mfr # 1246
Zoro # G6124846
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 19/32 in
Product Information
- Brand Raco
- MFR # 1246
- Zoro # G6124846
- UPC # 050169012468
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 19/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 0.23 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Height (In.) | 2.6 in |
Width | 2.230 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 7/32 in |
Overall Height | 7/32 in |
Height | 2.6 in |
Dimensions | 0.23 in x 2.23 in x 2.6 in |
Description
Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 1 1/2 in, Overall Length 2 19/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 7/32 in, Overall Width 2 7/32 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- LEVITON Locking Connector (2413)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- TAYMAC Emt T Type Body, 1-1/4" (ET125)
- Raco Conduit Fittings