Shop All Conduit Fittings
Raco
1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each
Mfr # 3404-8
Zoro # G005310156
product price: $6.79
/ea
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2.099 in
- Insulated No
- Features Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Product Information
- Brand Raco
- MFR # 3404-8
- Zoro # G005310156
- UPC # 50169340486
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 2.099 in |
Width | 4 in |
Height | 1.959 in |
Length | 2.099 in |
Height (In.) | 1.959 in |
Trade Size | 1 in |
Dimensions | 2.099 in x 1.723 in x 1.959 in |
Description
Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 and 2 and Class III, Div I and 2 hazardous locations. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 900A, 600V AC, Non-Indicating (KLPC900.X)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- Raco Conduit Fittings