Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Rackem Manufacturing
Rack 'Em Cooler Trailer Rack (Discontinued)
Mfr # RA-18
Zoro # G402697737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 19.5
- Outside Diameter 2.05
- Length 11.5
- Height 7
Product Information
- Brand Rackem Manufacturing
- MFR # RA-18
- Zoro # G402697737
- UPC # 818638001180
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Width | 19.5 |
Outside Diameter | 2.05 |
Length | 11.5 |
Height | 7 |
Description
This rack is a great way to get your water cooler off the floor and onto the walls of your trailer to improve safety, prevent damage and free up valuable floor space. This rack features a hook design that lets you hang it from your trailer walls and can also be anchored to the walls helping distribute the load and prevent constant bouncing. This rack is constructed from heavy-duty 3/16" steel and coated with a unique, two-layer, hammered-paint finish that can withstand the toughest job environments. 1-1/4" hook opening. Holds 3- or 5-gal. water cooler. Inside measures 11-3/4"L x 8-3/4"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.