Shop All Guard Rails
Rack Sentry
Pallet Rack Protector, 18In H
Mfr # RS100CO
Zoro # G6955934
original price:
$93.80
21% off
new price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Length 18"
- Overall Height 18 in
- Mounting Rack
- Overall Width 4 in
Product Information
- Brand Rack Sentry
- MFR # RS100CO
- Zoro # G6955934
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 18" |
Overall Height | 18 in |
Overall Width | 4 in |
Overall Depth | 6 1/4 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 4 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Details
Material | Thermoplastic |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Includes | (2) Straps and Beam Cutout |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 1/4 in, Overall Height 18 in, Overall Width 4 in, Yellow, Thermoplastic, (2) Straps and Beam Cutout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Block with Eye to Splice Line to Block (268)
- US CARGO CONTROL Steel Corner Protector with Rubber Lining (SCPR12)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H (MPBR10-YEL)
- EGA PRODUCTS Pallet Rack Bay M-Divider 54"H x 42"D (MD54-42)
- ZORO SELECT Impact Resistant Guard Rail (22DN03)
- STEEL KING Guard Rail, 3-Rib, Bolted, Length 32 In (GR03YW)
- IDEAL SHIELD Guard Rail, 12 ft. L, 14-3/4 In. H (HGR-1-144-14 3/4-C-12)
- VESTIL Modular Guard Curb, End Section (MPG-E)
- Rack Sentry Guard Rails