Shop All Dock Bumpers
Rack Sentry
Pallet Rack Protector, 18" H
Mfr # RS75
Zoro # G8526271
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Width 3 in
- Material Thermoplastic
- Overall Depth 5 1/4 in
- Color Yellow
Product Information
- Brand Rack Sentry
- MFR # RS75
- Zoro # G8526271
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 18 in |
Overall Width | 3 in |
Overall Depth | 5 1/4 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 3 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Details
Material | Thermoplastic |
Color | Yellow |
Item | Pallet Rack Guard |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Includes | (2) Straps |
Mounting | Rack |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 5 1/4 in, Overall Height 18 in, Overall Width 3 in, Yellow, Thermoplastic, (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Super Seal Kit for Manual Pallet Jack Truck CR 44648-SUPER - Fits Crown Model# PTH50 (Older) (CR 44648-SUPER)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5005246)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- VESTIL Extruded Rubber Bumper Stop, 36" Long (BS-36-BOX)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- KELLEY Lip Actuators/Rods, Push Bar W/Yoke Util (053-061M)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- Rack Sentry Dock Bumpers