Shop All Guard Rails
Rack Sentry
Pallet Rack Guard, 18" H Overall, Yllw, PK6
Mfr # RSC-75-END
Zoro # G3769217
product price: $259.99
/pk 6, $43.33/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 18 in
- Mounting Straps
- Overall Width 3 in
- Color Yellow
Product Information
- Brand Rack Sentry
- MFR # RSC-75-END
- Zoro # G3769217
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Overall Width | 3 in |
Overall Depth | 6 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 3 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Straps |
Color | Yellow |
Includes | (2) Straps |
Wall Thickness | 1/8 in |
Finish | Unfinished |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 in, Overall Height 18 in, Overall Width 3 in, Yellow, Unfinished, Polymer, (2) Straps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- KAHUNA WAGONS Kahuna Wagons-Electric Wagon Conversion Kit (EWKC)
- STANLEY 15 in EPDM Tarp Strap, 10PK (S300415)
- RACK SENTRY Pallet Rack Protector, 18In H (RS100CO)
- VESTIL Toe Board, 56-5/8 in. Overall L (TOE-B-60-N)
- GUARDIAN EQUIPMENT Goose Warning Line Stanchion (15227)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- Rack Sentry Warehouse Safety Guards & Protectors